Overview
Mfr description
HHS12X5 ROUNDONE PIPE & HOSE HALTER
Specifications
- MaterialPOLYESTER
- ColorYELLOW
- ManufacturerName (description attribute)Lift-All
- Weight1 lbs
- Country of OriginUS
- Image NameHHS12.png
- Manufacturer Upc Number697886431198
- UPC_NO697886746995
- Sling Length5 ft
- WarrantyWarranty
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data