Specifications
Dimensions
- Sling Length3 ft
- Weight2.5 lbs
Details
- ColorRED
- Country of OriginUS
- Image NameHHS15.png
- Manufacturer Upc Number697886431235
- ManufacturerName (description attribute)Lift-All
- MaterialPOLYESTER
- UPC_NO697886747039
- WarrantyWarranty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)