Overview
Mfr description
HHS18X3 ROUNDONE PIPE & HOSE HALTER
Specifications
- MaterialPOLYESTER
- ColorRED
- ManufacturerName (description attribute)Lift-All
- Weight2.5 lbs
- Country of OriginUS
- Image NameHHS18.png
- Manufacturer Upc Number697886431259
- UPC_NO697886747053
- Sling Length3 ft
- WarrantyWarranty
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data