Specifications
Dimensions
- Sling Length4 ft
- Weight2.5 lbs
Details
- ColorRED
- Country of OriginUS
- Image NameHHS18.png
- Manufacturer Upc Number697886431266
- ManufacturerName (description attribute)Lift-All
- MaterialPOLYESTER
- UPC_NO697886747060
- WarrantyWarranty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)