Specifications
Dimensions
- Sling Length3 ft
- Weight5.1 lbs
Details
- ColorORANGE
- Country of OriginUS
- Image NameHHS36.png
- Manufacturer Upc Number697886431273
- ManufacturerName (description attribute)Lift-All
- MaterialPOLYESTER
- UPC_NO697886747077
- WarrantyWarranty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)