Overview
Mfr description
HHS36X3.5 ROUNDONE PIPE & HOSE HALTER
Specifications
- MaterialPOLYESTER
- ColorORANGE
- ManufacturerName (description attribute)Lift-All
- Weight5.1 lbs
- Country of OriginUS
- Image NameHHS36.png
- Manufacturer Upc Number697886431280
- UPC_NO697886747084
- Sling Length3.5 ft
- WarrantyWarranty
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data