Specifications
Dimensions
- Sling Length6 ft
- Weight5.1 lbs
Details
- ColorORANGE
- Country of OriginUS
- Image NameHHS36.png
- Manufacturer Upc Number697886431327
- ManufacturerName (description attribute)Lift-All
- MaterialPOLYESTER
- UPC_NO697886747121
- WarrantyWarranty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)