Specifications
Dimensions
- Sling Length2.5 ft
- Weight0.4 lbs
Details
- ColorPURPLE
- Country of OriginUS
- Image NameHHS3.png
- Manufacturer Upc Number697886431044
- ManufacturerName (description attribute)Lift-All
- MaterialPOLYESTER
- UPC_NO697886746841
- WarrantyWarranty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)