Overview
Mfr description
HHS6X2 ROUNDONE PIPE & HOSE HALTER
Specifications
- MaterialPOLYESTER
- ColorGREEN
- ManufacturerName (description attribute)Lift-All
- Weight0.6 lbs
- Country of OriginUS
- Image NameHHS6.png
- Manufacturer Upc Number697886431075
- UPC_NO697886746872
- Sling Length2 ft
- WarrantyWarranty
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data