Specifications
Dimensions
- Sling Length3 ft
- Weight0.6 lbs
Details
- ColorGREEN
- Country of OriginUS
- Image NameHHS6.png
- Manufacturer Upc Number697886431082
- ManufacturerName (description attribute)Lift-All
- MaterialPOLYESTER
- UPC_NO697886746889
- WarrantyWarranty