Specifications
Dimensions
- Sling Length4 ft
- Weight0.6 lbs
Details
- ColorGREEN
- Country of OriginUS
- Image NameHHS6.png
- Manufacturer Upc Number697886431099
- ManufacturerName (description attribute)Lift-All
- MaterialPOLYESTER
- UPC_NO697886746896
- WarrantyWarranty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)