Specifications
Dimensions
- Sling Length2 ft
- Weight1 lbs
Details
- ColorYELLOW
- Country of OriginUS
- Image NameHHS9.png
- Manufacturer Upc Number697886431105
- ManufacturerName (description attribute)Lift-All
- MaterialPOLYESTER
- UPC_NO697886746902
- WarrantyWarranty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)