Motion
JAA038

LIFT-ALL
JAA038

3/8" X 6" G80 J HOOK STYLE A
MI ITEM #09066329
MFR #JAA038
List Price$212.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
JAA038

3/8" X 6" G80 J HOOK STYLE A
MI ITEM #09066329
MFR #JAA038

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$212.25/each for your price

Overview

Mfr description
JAA038 3/8" X 6" G80 J HOOK STYLE A
  • For use on alloy chain slings

Specifications

  • Country of Origin
    US
  • Color
    SELF
  • Material
    STEEL
  • Type
    ALLOY FITTINGS - DOMESTIC
  • UPC_NO
    697886976910
  • Weight
    0.5 lb
  • Working Load Limit
    350 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought