Motion
JAA063

LIFT-ALL
JAA063

5/8" X 9" G80 J HOOK STYLE A
MI ITEM #09066331
MFR #JAA063
Your Price$285.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
JAA063

5/8" X 9" G80 J HOOK STYLE A
MI ITEM #09066331
MFR #JAA063

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$285.66/each(List $328.51)

Overview

Mfr description
JAA063 5/8" X 9" G80 J HOOK STYLE A
  • For use on alloy chain slings

Specifications

  • Country of Origin
    US
  • Color
    SELF
  • Material
    STEEL
  • Type
    ALLOY FITTINGS - DOMESTIC
  • UPC_NO
    697886976934
  • Weight
    1.6 lb
  • Working Load Limit
    850 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text