Motion
JAA100

LIFT-ALL
JAA100

1" X 14" G80 J HOOK STYLE A
MI ITEM #09066334
MFR #JAA100
Your Price$426.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
JAA100

1" X 14" G80 J HOOK STYLE A
MI ITEM #09066334
MFR #JAA100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$426.28/each(List $490.23)

Overview

Mfr description
JAA100 1" X 14" G80 J HOOK STYLE A
  • For use on alloy chain slings

Specifications

  • Country of Origin
    US
  • Color
    SELF
  • Material
    STEEL
  • Type
    ALLOY FITTINGS - DOMESTIC
  • UPC_NO
    697886976965
  • Weight
    2.4 lb
  • Working Load Limit
    2000 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text