Motion
JAA113

LIFT-ALL
JAA113

JAA113 1-1/8" X 15" G80 J-HOOK STYLE-A
MI ITEM #09066335
MFR #JAA113
List Price$586.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
JAA113

JAA113 1-1/8" X 15" G80 J-HOOK STYLE-A
MI ITEM #09066335
MFR #JAA113

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$586.27/each for your price

Overview

Mfr description
JAA113 JAA113 1-1/8" X 15" G80 J-HOOK
  • For use on alloy chain slings

Specifications

  • Country of Origin
    US
  • Color
    SELF
  • Material
    STEEL
  • Type
    ALLOY FITTINGS - DOMESTIC
  • UPC_NO
    697886976972
  • Weight
    8.5 lb
  • Working Load Limit
    2250 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text