Overview
Mfr description
JBA031 5/16" X 5 G80 J HOOK STYLE B
- For use on alloy chain slings
Specifications
- Country of OriginUS
- ColorSELF
- MaterialSTEEL
- TypeALLOY FITTINGS - DOMESTIC
- UPC_NO697886977016
- Weight0.5 lb
- Working Load Limit250 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data