1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LIFT-ALL
JBA038
3/8" X 6" G80 J HOOK STYLE B
MI ITEM #
09066338
MFR #
JBA038
Price
$212.25
/each
Qty
Add to Cart
Previous Page
Home
LIFT-ALL JBA038
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LIFT-ALL
JBA038
3/8" X 6" G80 J HOOK STYLE B
MI ITEM #
09066338
MFR #
JBA038
Mfr description
JBA038 3/8" X 6" G80 J HOOK STYLE B
For use on alloy chain slings
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$212
.25
/each
Add to Cart
Specifications
Dimensions
Weight
0.5 lb
Working Load Limit
350 lb
Details
Color
SELF
Country of Origin
US
Material
STEEL
Type
ALLOY FITTINGS - DOMESTIC
UPC_NO
697886977023
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items