Motion
JBA063

LIFT-ALL
JBA063

5/8" X 9" G80 J HOOK STYLE B
MI ITEM #09066340
MFR #JBA063
List Price$328.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
JBA063

5/8" X 9" G80 J HOOK STYLE B
MI ITEM #09066340
MFR #JBA063

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$328.51/each for your price

Overview

Mfr description
JBA063 5/8" X 9" G80 J HOOK STYLE B
  • For use on alloy chain slings

Specifications

  • Country of Origin
    US
  • Color
    SELF
  • Material
    STEEL
  • Type
    ALLOY FITTINGS - DOMESTIC
  • UPC_NO
    697886977047
  • Weight
    1.6 lb
  • Working Load Limit
    850 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text