Motion
JBA100

LIFT-ALL
JBA100

1" X 14" G80 J HOOK STYLE B
MI ITEM #09066343
MFR #JBA100
List Price$490.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
JBA100

1" X 14" G80 J HOOK STYLE B
MI ITEM #09066343
MFR #JBA100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$490.23/each for your price

Overview

Mfr description
JBA100 1" X 14" G80 J HOOK STYLE B
  • For use on alloy chain slings

Specifications

  • Country of Origin
    US
  • Color
    SELF
  • Material
    STEEL
  • Type
    ALLOY FITTINGS - DOMESTIC
  • UPC_NO
    697886977078
  • Weight
    2.4 lb
  • Working Load Limit
    2000 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought