Motion
JCA050

LIFT-ALL
JCA050

1/2" X 8" G80 J HOOK STYLE C
MI ITEM #09066348
MFR #JCA050
List Price$257.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
JCA050

1/2" X 8" G80 J HOOK STYLE C
MI ITEM #09066348
MFR #JCA050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$257.75/each for your price

Overview

Mfr description
JCA050 1/2" X 8" G80 J HOOK STYLE C
  • For use on alloy chain slings

Specifications

  • Country of Origin
    US
  • Color
    SELF
  • Material
    STEEL
  • Type
    ALLOY FITTINGS - DOMESTIC
  • UPC_NO
    697886977146
  • Weight
    0.8 lb
  • Working Load Limit
    650 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text