Motion
JCA075

LIFT-ALL
JCA075

3/4" X 10" G80 J HOOK STYLE C
MI ITEM #09066350
MFR #JCA075
Your Price$338.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
JCA075

3/4" X 10" G80 J HOOK STYLE C
MI ITEM #09066350
MFR #JCA075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$338.38/each(List $389.14)

Overview

Mfr description
JCA075 3/4" X 10" G80 J HOOK STYLE C
  • For use on alloy chain slings

Specifications

  • Country of Origin
    US
  • Color
    SELF
  • Material
    STEEL
  • Type
    ALLOY FITTINGS - DOMESTIC
  • UPC_NO
    697886977160
  • Weight
    2 lb
  • Working Load Limit
    1200 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought