Motion
K34637I

LIFT-ALL
K34637I

3/4" 6X37 IWRC EIP A1 LUBE KOREAN IMPORT WIRE ROPE CABLE
MI ITEM #09066357
MFR #K34637I
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
K34637I

3/4" 6X37 IWRC EIP A1 LUBE KOREAN IMPORT WIRE ROPE CABLE
MI ITEM #09066357
MFR #K34637I

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K34637I 3/4" 6X37 IWRC EIP A1 LUBE
  • Import Rope
  • 6X37 IWRC EIPS Construction
  • Korean Wire Rope

Specifications

  • Material
    STEEL
  • Warranty
    Warranty
  • Color
    SELF
  • Country of Origin
    CN
  • Package Height
    10 in
  • Weight
    1.04 lbs
  • Package Width
    20 in
  • Manufacturer Upc Number
    697886977252

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text