Motion
K90-1-10/10

LIFT-ALL
K90-1-10/10

Adjustable Height & Span Gantry Crane Rated 1 TON
MI ITEM #09066362
MFR #K90-1-10/10
List Price$9,773.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
K90-1-10/10

Adjustable Height & Span Gantry Crane Rated 1 TON
MI ITEM #09066362
MFR #K90-1-10/10

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$9,773.68/each for your price

Overview

Mfr description
K90-1-10/10 ADJUSTABLE HEIGHT & SPAN
  • Balanced design allows for easy rolling - even under load.
  • Simple bolt together construction.
  • Includes four steel swivel casters.
  • Height adjustable down from max. in 1-ft. increments.

Specifications

  • Manufacturer Upc Number
    697886977306
  • Country of Origin
    US
  • Material
    STEEL
  • Nominal Break Strength
    1-TON
  • Package Height
    24 in
  • Package Width
    72 in
  • Vertical Capacity 90
    1-TON
  • Warranty
    Warranty
  • Weight
    650 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text