Overview
Mfr description
K90-1-7/12 ADJUSTABLE HEIGHT & SPAN
- Balanced design allows for easy rolling - even under load.
- Simple bolt together construction.
- Includes four steel swivel casters.
- Height adjustable down from max. in 1-ft. increments.
Specifications
- Manufacturer Upc Number697886977474
- UPC_NO697886977474
- Country of OriginUS
- MaterialSTEEL
- Nominal Break Strength1-TON
- Vertical Capacity 901-TON
- WarrantyWarranty
- Weight650 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data