Motion
K90-1-9/10

LIFT-ALL
K90-1-9/10

Lifting Clamp - 2000 lb Capacity
Mi Item #09066382
MFR #K90-1-9/10
Price$9,773.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
K90-1-9/10

Lifting Clamp - 2000 lb Capacity
Mi Item #09066382
MFR #K90-1-9/10

Mfr description
K90-1-9/10 ADJUSTABLE HEIGHT & SPAN
  • Balanced design allows for easy rolling - even under load.
  • Simple bolt together construction.
  • Includes four steel swivel casters.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,773.68/each

Specifications

Dimensions

  • Max Working Load Limit
    2000 lbs
  • Weight
    625 lbs

Details

  • Capacity
    2000 lb
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886977504
  • Material
    STEEL
  • Nominal Break Strength
    1-TON
  • Type
    Adjustable Steel Gantry Crane
  • UPC_NO
    697886977504
  • Vertical Capacity 90
    1-TON
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)