Motion
K90-1-9/14

LIFT-ALL
K90-1-9/14

Adjustable Height & Span Gantry Crane Rated 1 TON Note: This item requires a flatbed truck for shipping.
MI ITEM #09066384
MFR #K90-1-9/14
Price$10,479.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
K90-1-9/14

Adjustable Height & Span Gantry Crane Rated 1 TON Note: This item requires a flatbed truck for shipping.
MI ITEM #09066384
MFR #K90-1-9/14

Mfr description
K90-1-9/14 ADJUSTABLE HEIGHT & SPAN
  • Balanced design allows for easy rolling - even under load.
  • Simple bolt together construction.
  • Includes four steel swivel casters.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,479.71/each

Specifications

Dimensions

  • Weight
    750 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    697886977528
  • Material
    STEEL
  • Nominal Break Strength
    1-TON
  • UPC_NO
    697886977528
  • Vertical Capacity 90
    1-TON
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)