Overview
Mfr description
K90-4-12/16 ADJUSTABLE HEIGHT & SPAN
- Balanced design allows for easy rolling - even under load.
- Simple bolt together construction.
- Includes four steel swivel casters.
- Height adjustable down from max. in 1-ft. increments.
Specifications
- Manufacturer Upc Number697886978099
- UPC_NO697886978099
- Country of OriginUS
- MaterialSTEEL
- Nominal Break Strength4-TON
- Vertical Capacity 904-TON
- WarrantyWarranty
- Weight1775 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data