Motion
K90-4-14/14

LIFT-ALL
K90-4-14/14

Adjustable Height & Span Gantry Crane Rated 4 TON Note: This item requires a flatbed truck for shipping.
MI ITEM #09066444
MFR #K90-4-14/14
Price$27,481.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
K90-4-14/14

Adjustable Height & Span Gantry Crane Rated 4 TON Note: This item requires a flatbed truck for shipping.
MI ITEM #09066444
MFR #K90-4-14/14

Mfr description
K90-4-14/14 ADJUSTABLE HEIGHT & SPAN
  • Balanced design allows for easy rolling - even under load.
  • Simple bolt together construction.
  • Includes four steel swivel casters.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27,481.17/each

Specifications

Dimensions

  • Weight
    1625 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    697886978129
  • Material
    STEEL
  • Nominal Break Strength
    4-TON
  • UPC_NO
    697886978129
  • Vertical Capacity 90
    4-TON
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)