Specifications
Dimensions
- Weight1450 lbs
Details
- Country of OriginUS
- Manufacturer Upc Number697886978211
- MaterialSTEEL
- Nominal Break Strength4-TON
- UPC_NO697886978211
- Vertical Capacity 904-TON
- WarrantyWarranty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)