Specifications
Dimensions
- Weight1125 lbs
Details
- Country of OriginUS
- Manufacturer Upc Number697886978228
- MaterialSTEEL
- Nominal Break Strength4-TON
- TypeAdjustable Steel Gantry Crane
- UPC_NO697886978228
- Vertical Capacity 904-TON
- WarrantyWarranty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)