Motion
K90-4-9/12

LIFT-ALL
K90-4-9/12

Adjustable Height & Span Gantry Crane Rated 4 TON
MI ITEM #09066455
MFR #K90-4-9/12
Price$20,749.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
K90-4-9/12

Adjustable Height & Span Gantry Crane Rated 4 TON
MI ITEM #09066455
MFR #K90-4-9/12

Mfr description
K90-4-9/12 ADJUSTABLE HEIGHT & SPAN
  • Balanced design allows for easy rolling - even under load.
  • Simple bolt together construction.
  • Includes four steel swivel casters.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,749.99/each

Specifications

Dimensions

  • Weight
    1250 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    697886978235
  • Material
    STEEL
  • Nominal Break Strength
    4-TON
  • UPC_NO
    697886978235
  • Vertical Capacity 90
    4-TON
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)