Specifications
Dimensions
- Weight1175 lbs
Details
- Country of OriginUS
- Manufacturer Upc Number697886978426
- MaterialSTEEL
- Nominal Break Strength5-TON
- UPC_NO697886978426
- Vertical Capacity 905-TON
- WarrantyWarranty
Overview
Mfr description
K90-5-7/10 ADJUSTABLE HEIGHT & SPAN
- Balanced design allows for easy rolling - even under load.
- Simple bolt together construction.
- Includes four steel swivel casters.
- Height adjustable down from max. in 1-ft. increments.