Overview
Mfr description
KA90-2-7/10 ALUMINUM ADJUSTABLE HEIGHT
- Balanced design allows for easy rolling - even under load.
- Simple bolt together construction.
- Includes four poly-coated swivel casters.
- Height adjustable down from max. in 1-ft. increments.
Specifications
- Manufacturer Upc Number697886978693
- UPC_NO697886978693
- Country of OriginUS
- MaterialSTEEL
- Nominal Break Strength2-TON
- Vertical Capacity 902-TON
- WarrantyWarranty
- Weight525 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data