Motion
KA90-2-9/10

LIFT-ALL
KA90-2-9/10

Aluminum Adjustable Height & Span Gantry Rated 2 TON
MI ITEM #09066504
MFR #KA90-2-9/10
Price$22,057.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
KA90-2-9/10

Aluminum Adjustable Height & Span Gantry Rated 2 TON
MI ITEM #09066504
MFR #KA90-2-9/10

Mfr description
KA90-2-9/10 ALUMINUM ADJUSTABLE HEIGHT
  • Balanced design allows for easy rolling - even under load.
  • Simple bolt together construction.
  • Includes four poly-coated swivel casters.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,057.34/each

Specifications

Dimensions

  • Weight
    550 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    697886978723
  • Material
    STEEL
  • Nominal Break Strength
    2-TON
  • UPC_NO
    697886978723
  • Vertical Capacity 90
    2-TON
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)