Motion
KA90-2-9/8

LIFT-ALL
KA90-2-9/8

Lifting Clamp - 4000 lb Capacity
Mi Item #09066506
MFR #KA90-2-9/8
Price$18,892.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
KA90-2-9/8

Lifting Clamp - 4000 lb Capacity
Mi Item #09066506
MFR #KA90-2-9/8

Mfr description
KA90-2-9/8 ALUMINUM ADJUSTABLE HEIGHT &
  • Balanced design allows for easy rolling - even under load.
  • Simple bolt together construction.
  • Includes four poly-coated swivel casters.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,892.19/each

Specifications

Dimensions

  • Max Working Load Limit
    4000 lbs
  • Weight
    485 lbs

Details

  • Capacity
    4000 lb
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886978747
  • Material
    STEEL
  • Nominal Break Strength
    2-TON
  • Type
    Adjustable Aluminum Gantry Crane
  • UPC_NO
    697886978747
  • Vertical Capacity 90
    2-TON
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)