Motion
KEN10KX52

LIFT-ALL
KEN10KX52

KEN10K X 52 FT ORANGE ENDLESS KEYFLEX ARAMID ROUNDSLING
MI ITEM #09066555
MFR #KEN10KX52
List Price$1,704.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
KEN10KX52

KEN10K X 52 FT ORANGE ENDLESS KEYFLEX ARAMID ROUNDSLING
MI ITEM #09066555
MFR #KEN10KX52

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,704.79/each for your price

Overview

Mfr description
KEN10KX52 KEN10K X 52 FT ORANGE ENDLESS
  • Madewith high strength and light-weight Aramid fibers.
  • Lowest weight sling per capacity rating.
  • Independent core Aramid yarns chnoke tightly, but release easily after use.
  • Conforms to shape of load to grip securely and wonlt scratch load surface.

Specifications

  • Material
    POLYESTER
  • Manufacturer Upc Number
    697886979225
  • UPC_NO
    697886979225
  • Basket Capacity 90
    20000 lbs
  • Choker Capacity
    8000 lbs
  • Color
    ORANGE
  • Country of Origin
    US
  • Nominal Break Strength
    10000 lbs
  • Safety Bulletin
    Keyflex Safety Bulletin
  • Sling Length
    52 ft
  • Vertical Capacity 90
    10000 lbs
  • Warranty
    Warranty
  • Weight
    8.11 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought