Motion
KEN150KX48

LIFT-ALL
KEN150KX48

KEN150K X 48 FT ORANGE ENDLESS KEYFLEX ARAMID ROUNDSLING
Mi Item #09066605
MFR #KEN150KX48
Price$22,186.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
KEN150KX48

KEN150K X 48 FT ORANGE ENDLESS KEYFLEX ARAMID ROUNDSLING
Mi Item #09066605
MFR #KEN150KX48

Mfr description
KEN150KX48 KEN150K X 48 FT ORANGE
  • Madewith high strength and light-weight Aramid fibers.
  • Lowest weight sling per capacity rating.
  • Independent core Aramid yarns chnoke tightly, but release easily after use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,186.70/each

Specifications

Dimensions

  • Sling Length
    48 ft
  • Weight
    93.84 lbs

Details

  • Basket Capacity 90
    300000 lbs
  • Choker Capacity
    120000 lbs
  • Color
    ORANGE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886979720
  • Material
    NYLON
  • Nominal Break Strength
    150000 lbs
  • Safety Bulletin
    Keyflex Safety Bulletin
  • UPC_NO
    697886979720
  • Vertical Capacity 90
    150000 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)