Motion
KEN40KX7

LIFT-ALL
KEN40KX7

KEN40K X 7 FT ORANGE ENDLESS KEYFLEX ARAMID ROUNDSLING
MI ITEM #09066801
MFR #KEN40KX7
Price$884.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
KEN40KX7

KEN40K X 7 FT ORANGE ENDLESS KEYFLEX ARAMID ROUNDSLING
MI ITEM #09066801
MFR #KEN40KX7

Mfr description
KEN40KX7 KEN40K X 7 FT ORANGE ENDLESS
  • Madewith high strength and light-weight Aramid fibers.
  • Lowest weight sling per capacity rating.
  • Independent core Aramid yarns chnoke tightly, but release easily after use.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$884.84/each

Specifications

Dimensions

  • Sling Length
    7 ft
  • Weight
    3.75 lbs

Details

  • Basket Capacity 90
    80000 lbs
  • Choker Capacity
    32000 lbs
  • Color
    ORANGE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886981754
  • Material
    POLYESTER
  • Nominal Break Strength
    40000 lbs
  • Safety Bulletin
    Keyflex Safety Bulletin
  • UPC_NO
    697886981754
  • Vertical Capacity 90
    40000 lbs
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)