Motion
KEN60KX60

LIFT-ALL
KEN60KX60

KEN60K X 60 FT ORANGE ENDLESS KEYFLEX ARAMID ROUNDSLING
Mi Item #09066855
MFR #KEN60KX60
Price$10,597.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
KEN60KX60

KEN60K X 60 FT ORANGE ENDLESS KEYFLEX ARAMID ROUNDSLING
Mi Item #09066855
MFR #KEN60KX60

Mfr description
KEN60KX60 KEN60K X 60 FT ORANGE ENDLESS
  • Madewith high strength and light-weight Aramid fibers.
  • Lowest weight sling per capacity rating.
  • Independent core Aramid yarns chnoke tightly, but release easily after use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,597.45/each

Specifications

Dimensions

  • Sling Length
    60 ft
  • Weight
    47.16 lbs

Details

  • Basket Capacity 90
    120000 lbs
  • Choker Capacity
    48000 lbs
  • Color
    ORANGE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886982300
  • Material
    NYLON
  • Nominal Break Strength
    60000 lbs
  • Safety Bulletin
    Keyflex Safety Bulletin
  • UPC_NO
    697886982300
  • Vertical Capacity 90
    60000 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)