Motion
KEN80KX24

LIFT-ALL
KEN80KX24

KEN80K X 24 FT ORANGE ENDLESS KEYFLEX ARAMID ROUNDSLING
Mi Item #09066890
MFR #KEN80KX24
Price$5,474.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
KEN80KX24

KEN80K X 24 FT ORANGE ENDLESS KEYFLEX ARAMID ROUNDSLING
Mi Item #09066890
MFR #KEN80KX24

Mfr description
KEN80KX24 KEN80K X 24 FT ORANGE ENDLESS
  • Madewith high strength and light-weight Aramid fibers.
  • Lowest weight sling per capacity rating.
  • Independent core Aramid yarns chnoke tightly, but release easily after use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,474.48/each

Specifications

Dimensions

  • Sling Length
    24 ft
  • Weight
    23.66 lbs

Details

  • Basket Capacity 90
    160000 lbs
  • Choker Capacity
    64000 lbs
  • Color
    ORANGE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886982652
  • Material
    NYLON
  • Nominal Break Strength
    80000 lbs
  • Safety Bulletin
    Keyflex Safety Bulletin
  • UPC_NO
    697886982652
  • Vertical Capacity 90
    80000 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)