Motion
LCH008X5

LIFT-ALL
LCH008X5

Lever Chain Hoist - Lever Chain Hoist Type, 3/4 ton, 1500 lbs Capacity, 5 ft Lift
Mi Item #09066942
MFR #LCH008X5
Price$423.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
LCH008X5

Lever Chain Hoist - Lever Chain Hoist Type, 3/4 ton, 1500 lbs Capacity, 5 ft Lift
Mi Item #09066942
MFR #LCH008X5

Mfr description
LCH008X5 5' 3/4 TON LEVER CHAIN HOIST
  • Easy one hand operation and set up.
  • Operates in any orientation.
  • Non-slip rubber grip lever and 360° rotation require minimal space for operation with 20 to 30% less pull force than other brands.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$423.61/each

Specifications

Dimensions

  • Handle Length
    11.4000 in
  • Pull To Lift Full Load
    31 lbs
  • Sling Length
    5 ft
  • Standard Lift
    5 ft

Details

  • Capacity
    1500 lbs, 3/4 ton
  • Color
    YELLOW/BLACK
  • Lever Hoist Type
    Lever Chain Hoist
  • Manufacturer Upc Number
    697886431709
  • Material
    STEEL
  • Order Lead Time
    10 days
  • Series
    LCH
  • Trademark
    LIFT-ALL®
  • Type
    Lever Chain Hoist
  • UPC_NO
    697886431709
  • Warranty
    Warranty
  • Weight Capacity
    1500 lbs, 3/4 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)