Motion
LCH015X20

LIFT-ALL
LCH015X20

Lever Chain Hoist - Lever Chain Hoist Type, 1-1/2 ton, 3000 lbs Capacity, 20 ft Lift
Mi Item #09066944
MFR #LCH015X20
Price$646.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
LCH015X20

Lever Chain Hoist - Lever Chain Hoist Type, 1-1/2 ton, 3000 lbs Capacity, 20 ft Lift
Mi Item #09066944
MFR #LCH015X20

Mfr description
LCH015X20 20' 1-1/2 TON LEVER CHAIN
  • Easy one hand operation and set up.
  • Operates in any orientation.
  • Non-slip rubber grip lever and 360° rotation require minimal space for operation with 20 to 30% less pull force than other brands.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$646.77/each

Specifications

Dimensions

  • Handle Length
    16.5000 in
  • Pull To Lift Full Load
    54 lbs
  • Sling Length
    20 ft
  • Standard Lift
    20 ft

Details

  • Capacity
    3000 lbs, 1-1/2 ton
  • Color
    YELLOW/BLACK
  • Lever Hoist Type
    Lever Chain Hoist
  • Manufacturer Upc Number
    697886431754
  • Material
    STEEL
  • Order Lead Time
    10 days
  • Series
    LCH
  • Trademark
    LIFT-ALL®
  • Type
    Lever Chain Hoist
  • UPC_NO
    697886431754
  • Warranty
    Warranty
  • Weight Capacity
    3000 lbs, 1-1/2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)