Motion
LCH030X20

LIFT-ALL
LCH030X20

20' 3 TON LEVER CHAIN HOIST IMP
MI ITEM #09066947
MFR #LCH030X20
List Price$1,402.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
LCH030X20

20' 3 TON LEVER CHAIN HOIST IMP
MI ITEM #09066947
MFR #LCH030X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,402.18/each for your price

Overview

Mfr description
LCH030X20 20' 3 TON LEVER CHAIN HOIST
  • Easy one hand operation and set up.
  • Operates in any orientation.
  • Non-slip rubber grip lever and 360° rotation require minimal space for operation with 20 to 30% less pull force than other brands.
  • The automatic Weston style mechanical load brake will react to the inertia of a descending load.

Specifications

  • Manufacturer Upc Number
    697886431785
  • UPC_NO
    697886431785
  • Material
    STEEL
  • Order Lead Time
    10 days
  • Sling Length
    20 ft
  • Trademark
    LIFT-ALL®
  • Warranty
    Warranty
  • Color
    YELLOW/BLACK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text