Motion
LCH030X5

LIFT-ALL
LCH030X5

5' 3 TON LEVER CHAIN HOIST IMP
Mi Item #09066948
MFR #LCH030X5
Price$1,094.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
LCH030X5

5' 3 TON LEVER CHAIN HOIST IMP
Mi Item #09066948
MFR #LCH030X5

Mfr description
LCH030X5 5' 3 TON LEVER CHAIN HOIST IMP
  • Easy one hand operation and set up.
  • Operates in any orientation.
  • Non-slip rubber grip lever and 360° rotation require minimal space for operation with 20 to 30% less pull force than other brands.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,094.61/each

Specifications

Dimensions

  • Sling Length
    5 ft

Details

  • Color
    YELLOW/BLACK
  • Manufacturer Upc Number
    697886431761
  • Material
    STEEL
  • Order Lead Time
    10 days
  • Trademark
    LIFT-ALL®
  • UPC_NO
    697886431761
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)