1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LIFT-ALL
LCH060X10
10' 6 TON LEVER CHAIN HOIST IMP
MI ITEM #
09066949
MFR #
LCH060X10
Price
$1,730.68
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Lever Hoists
LIFT-ALL LCH060X10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LIFT-ALL
LCH060X10
10' 6 TON LEVER CHAIN HOIST IMP
MI ITEM #
09066949
MFR #
LCH060X10
Mfr description
LCH060X10 10' 6 TON LEVER CHAIN HOIST
Easy one hand operation and set up.
Operates in any orientation.
Non-slip rubber grip lever and 360° rotation require minimal space for operation with 20 to 30% less pull force than other brands.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,730
.68
/each
Add to Cart
Specifications
Dimensions
Sling Length
10 ft
Details
Color
YELLOW/BLACK
Manufacturer Upc Number
697886431808
Material
STEEL
Order Lead Time
10 days
Trademark
LIFT-ALL®
UPC_NO
697886431808
Warranty
Warranty
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items