Motion
LHLB10X24

LIFT-ALL
LHLB10X24

Low Headroom Multiple Spread Lifting Beam Rated 5 TON Note: This item requires a flatbed truck for shipping.
MI ITEM #09066957
MFR #LHLB10X24
List Price$20,795.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
LHLB10X24

Low Headroom Multiple Spread Lifting Beam Rated 5 TON Note: This item requires a flatbed truck for shipping.
MI ITEM #09066957
MFR #LHLB10X24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20,795.08/each for your price

Overview

Mfr description
LHLB10X24 LOW HEADROOM MULTIPLE SPREAD
  • Swivel hooks w/latches standard.
  • 3' & 4" beams have two spreads.
  • Beams 6' and longer have three spreads.
  • Inner spread lengths are shorter than outer spreads by 1' increments.

Specifications

  • Manufacturer Upc Number
    697886983222
  • UPC_NO
    697886983222
  • Country of Origin
    US
  • Material
    STEEL
  • Nominal Break Strength
    5-TON
  • Sling Length
    24 ft
  • Vertical Capacity 90
    5-TON
  • Warranty
    Warranty
  • Weight
    2275 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text