Motion
LHLB10X4

LIFT-ALL
LHLB10X4

Lifting Clamp - 10000 lb Capacity
Mi Item #09066959
MFR #LHLB10X4
Price$5,150.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
LHLB10X4

Lifting Clamp - 10000 lb Capacity
Mi Item #09066959
MFR #LHLB10X4

Mfr description
LHLB10X4 LOW HEADROOM MULTIPLE SPREAD
  • Swivel hooks w/latches standard.
  • 3' & 4" beams have two spreads.
  • Beams 6' and longer have three spreads.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,150.05/each

Specifications

Dimensions

  • Max Working Load Limit
    10000 lbs
  • Sling Length
    4 ft
  • Weight
    145 lbs

Details

  • Capacity
    10000 lb
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886983246
  • Material
    STEEL
  • Nominal Break Strength
    5-TON
  • Type
    Low Headroom Multiple Spread Lifting Beam
  • UPC_NO
    697886983246
  • Vertical Capacity 90
    5-TON
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)