Motion
LHLB10X6

LIFT-ALL
LHLB10X6

Lifting Clamp - 10000 lb Capacity
Mi Item #09066960
MFR #LHLB10X6
Price$5,965.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
LHLB10X6

Lifting Clamp - 10000 lb Capacity
Mi Item #09066960
MFR #LHLB10X6

Mfr description
LHLB10X6 LOW HEADROOM MULTIPLE SPREAD
  • Swivel hooks w/latches standard.
  • 3' & 4" beams have two spreads.
  • Beams 6' and longer have three spreads.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,965.31/each

Specifications

Dimensions

  • Max Working Load Limit
    10000 lbs
  • Maximum Width
    6 ft; 1829 mm
  • Sling Length
    6 ft
  • Weight
    205 lbs
  • Width
    6.0000 ft, 1829 mm

Details

  • Capacity
    10000 lb
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886983253
  • Material
    STEEL
  • Nominal Break Strength
    5-TON
  • Type
    Low Headroom Multiple Spread Lifting Beam
  • UPC_NO
    697886983253
  • Vertical Capacity 90
    5-TON
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)