1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LIFT-ALL
LHLB15X3
Low Headroom Multiple Spread Lifting Beam Rated 7-1/2 TON
MI ITEM #
09066964
MFR #
LHLB15X3
Price
$4,819.97
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Lifting Clamps
LIFT-ALL LHLB15X3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LIFT-ALL
LHLB15X3
Low Headroom Multiple Spread Lifting Beam Rated 7-1/2 TON
MI ITEM #
09066964
MFR #
LHLB15X3
Mfr description
LHLB15X3 LOW HEADROOM MULTIPLE SPREAD
Swivel hooks w/latches standard.
3' & 4" beams have two spreads.
Beams 6' and longer have three spreads.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4,819
.97
/each
Add to Cart
Specifications
Dimensions
Sling Length
3 ft
Weight
135 lbs
Details
Country of Origin
US
Manufacturer Upc Number
697886983291
Material
STEEL
Nominal Break Strength
7.5-TON
UPC_NO
697886983291
Vertical Capacity 90
7.5-TON
Warranty
Warranty
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items